Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1-3/4-XBEC

  • Zoro # G4027152


product price: $46.35
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-3/4-XBEC
Zoro #
G4027152
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Roller Width (In.)
1.0000
Thread Length (In.)
0.875 in
Roller Dia. (In.)
1.7500
Stud Length (In.)
1.750
Stud Dia. (In.)
0.7500
Thread Size
3/4-16
Stud Diameter
3/4 in
Hex Drive Size
5/16 in
Stud Thread Length
7/8 in
Roller Diameter
1 3/4 in
Overall Length
2 25/32 in
Stud Thread Size
3/4"-16

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Roller Type
Crowned, Hex Socket Head
Number of Bearings
1
Agency Compliance
ABMA
Type
Stud, Eccentric
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
5,560 lb
Item
Cam Follower
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Drive Location
Stud
Drive Type
Hex Socket
Rolling Element Rows
1
Closure
Double Sealed
Seal Material
Molded Acetyl
System of Measurement
Inch
Features
A Press Fit Eccentric Sleeve
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Load Direction
Radial
Duty Type
Standard
Standards
ABMA
Seal Type
Contact
Dynamic Radial Load Capacity
7,870 lbf
Static Radial Load Capacity
7,950 lbf
Roller Head Type
Crowned

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.