Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1-XBEC

  • Zoro # G3944963


product price: $28.15
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-1-XBEC
Zoro #
G3944963
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Thread Size
7/16-20
Stud Dia. (In.)
0.4375
Thread Length (In.)
0.5 in
Stud Length (In.)
1.000
Roller Dia. (In.)
1.0000
Roller Width (In.)
0.6250
Hex Drive Size
1/4 in
Overall Length
1 21/32 in
Roller Diameter
1 in
Stud Thread Length
1/2 in
Stud Thread Size
7/16"-20
Stud Diameter
7/16 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Number of Bearings
1
Item
Cam Follower
Roller Material
Alloy Steel
Type
Stud, Eccentric
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,140 lb
Roller Type
Crowned, Hex Socket Head
Rolling Element Rows
1
System of Measurement
Inch
Dynamic Radial Load Capacity
3,030 lbf
Minimum Temperature
-30 Degrees F
Duty Type
Standard
Roller Head Type
Crowned
Static Radial Load Capacity
3,100 lbf
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Standards
ABMA
Features
A Press Fit Eccentric Sleeve
Load Direction
Radial
Seal Type
Contact
Drive Location
Stud
Seal Material
Molded Acetyl
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Drive Type
Hex Socket

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.