Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-3-XBEC

  • Zoro # G4154482


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-XBEC
Zoro #
G4154482
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Roller Width (In.)
1.7500
Thread Length (In.)
1.25 in
Roller Dia. (In.)
3.0000
Stud Dia. (In.)
1.2500
Stud Length (In.)
2.500
Thread Size
1-1/4-12
Overall Length
4 9/32 in
Stud Thread Size
1 1/4"-12
Roller Diameter
3 in
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/4 in
Hex Drive Size
5/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Roller Type
Crowned, Hex Socket Head
Type
Stud, Eccentric
Item
Cam Follower
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
15,280 lb
Number of Bearings
1
Bearing Type
Needle Roller
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
25,260 lbf
Seal Material
Molded Acetyl
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
20,200 lbf
Lube Port Location
Roller Head, Stud End, Stud Side
Features
A Press Fit Eccentric Sleeve
Seal Type
Contact
Drive Type
Hex Socket
Roller Head Type
Crowned
Drive Location
Stud
Standards
ABMA
System of Measurement
Inch
Duty Type
Standard
Bearing Material Grade
AISI 52100
Load Direction
Radial
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.