Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-9/16-XBEC

  • Zoro # G4231647


product price: $30.45
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.5625 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-9/16-XBEC
Zoro #
G4231647
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5625 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Thread Size
10-32
Stud Dia. (In.)
0.1900
Roller Width (In.)
0.3750
Stud Length (In.)
0.625
Thread Length (In.)
0.25 in
Roller Dia. (In.)
0.5625
Stud Diameter
3/16 in
Hex Drive Size
1/8 in
Overall Length
1 1/32 in
Stud Thread Length
1/4 in
Stud Thread Size
#10-32
Roller Diameter
9/16 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Item
Cam Follower
Type
Stud, Eccentric
Number of Bearings
1
Bearing Type
Needle Roller
Roller Type
Crowned, Hex Socket Head
Roller Material
Alloy Steel
Agency Compliance
ABMA
Roller Material Grade
52100
Drive Location
Stud
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Features
A Press Fit Eccentric Sleeve
Static Radial Load Capacity
720 lbf
Maximum Temperature
250 Degrees F
Drive Type
Hex Socket
Standards
ABMA
Lube Port Location
Roller Head
Duty Type
Standard
Seal Type
Contact
Load Direction
Radial
Dynamic Radial Load Capacity
970 lbf
Bearing Material Grade
AISI 52100
Roller Head Type
Crowned
Seal Material
Molded Acetyl
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 9/16 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.