Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-1-1/8-XC

  • Zoro # G4063787


product price: $20.89
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-1/8-XC
Zoro #
G4063787
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Roller Dia. (In.)
1.1250
Thread Length (In.)
0.5 in
Thread Size
7/16-20
Stud Length (In.)
1.000
Roller Width (In.)
0.6250
Stud Dia. (In.)
0.4375
Overall Length
1 21/32 in
Stud Diameter
7/16 in
Stud Thread Size
7/16"-20
Stud Thread Length
1/2 in
Roller Diameter
1 1/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Item
Cam Follower
Static Load Capacity (Lb.)
3,100 lb
Number of Bearings
1
Type
Stud
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
3,030 lb
Roller Type
Crowned, Screwdriver Slot Head
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA
Drive Type
Slotted
Load Direction
Radial
Seal Material
Molded Acetyl
Seal Type
Contact
Static Radial Load Capacity
3,100 lbf
Lubrication Openings
Oiler Hole
Drive Location
Stud
Duty Type
Standard
Closure
Double Sealed
Roller Head Type
Crowned
Roller Material Grade
52100
Rolling Element Rows
1
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
3,030 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.