Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-1-5/8-XC

  • Zoro # G4079503


product price: $28.79
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-5/8-XC
Zoro #
G4079503
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Thread Length (In.)
0.75 in
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.6250
Stud Dia. (In.)
0.6250
Stud Length (In.)
1.500
Thread Size
5/8-18
Roller Diameter
1 5/8 in
Stud Thread Length
3/4 in
Stud Diameter
5/8 in
Overall Length
2 13/32 in
Stud Thread Size
5/8"-18

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Agency Compliance
ABMA
Roller Material
Alloy Steel
Item
Cam Follower
Number of Bearings
1
Stud Material
Carbon Steel
Roller Type
Crowned, Screwdriver Slot Head
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
5,560 lb
Type
Stud
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
5,730 lb
Rolling Element Rows
1
Seal Material
Molded Acetyl
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Standards
ABMA
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
5,560 lbf
Seal Type
Contact
System of Measurement
Inch
Drive Location
Stud
Closure
Double Sealed
Static Radial Load Capacity
5,730 lbf
Load Direction
Radial
Duty Type
Standard

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.