Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-1/2-XC

  • Zoro # G4208547


product price: $18.89
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2-XC
Zoro #
G4208547
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.19 in
Stud Length
5/8 in
Thread Length (In.)
0.25 in
Thread Size
10-32
Roller Dia. (In.)
0.5000
Stud Dia. (In.)
0.1900
Stud Length (In.)
0.625
Roller Width (In.)
0.3750
Stud Diameter
3/16 in
Stud Thread Size
#10-32
Overall Length
1 1/32 in
Stud Thread Length
1/4 in
Roller Diameter
1/2 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
720 lb
Bearing Type
Needle Roller
Roller Type
Crowned, Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
970 lb
Item
Cam Follower
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Type
Stud
Agency Compliance
ABMA
Number of Bearings
1
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Load Direction
Radial
Standards
ABMA
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Drive Location
Stud
Roller Head Type
Crowned
Seal Type
Contact
Roller Material Grade
52100
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
970 lbf
Drive Type
Slotted
Duty Type
Standard
System of Measurement
Inch
Static Radial Load Capacity
720 lbf
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.