Zoro Homepage

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-2-1/2-XC

  • Zoro # G4200585


product price: $69.29
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-1/2-XC
Zoro #
G4200585
UPC #
651041038363
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Thread Length (In.)
1.125 in
Roller Dia. (In.)
2.5000
Thread Size
1-14
Roller Width (In.)
1.5000
Stud Length (In.)
2.250
Stud Dia. (In.)
1.0000
Overall Length
3 25/32 in
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Stud Thread Size
1"-14
Stud Thread Length
1 1/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.