Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-2-1/4-XC

  • Zoro # G3971064


product price: $62.29
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-1/4-XC
Zoro #
G3971064
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
0.875 in
Stud Length
2 in
Roller Width (In.)
1.2500
Thread Length (In.)
1 in
Stud Dia. (In.)
0.8750
Stud Length (In.)
2.000
Thread Size
7/8-14
Roller Dia. (In.)
2.2500
Stud Diameter
7/8 in
Stud Thread Length
1 in
Roller Diameter
2 1/4 in
Overall Length
3 9/32 in
Stud Thread Size
7/8"-14

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Type
Crowned, Screwdriver Slot Head
Type
Stud
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Number of Bearings
1
Item
Cam Follower
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
10,700 lb
Dynamic Load Capacity (Lb.)
10,370 lb
Agency Compliance
ABMA
Roller Material
Alloy Steel
Drive Location
Stud
Seal Type
Contact
Dynamic Radial Load Capacity
10,370 lbf
Roller Head Type
Crowned
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Duty Type
Standard
Static Radial Load Capacity
10,700 lbf
Seal Material
Molded Acetyl
Roller Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
1
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Standards
ABMA
Maximum Temperature
250 Degrees F
Load Direction
Radial

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.