Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-2-3/4-XC

  • Zoro # G4122903


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-3/4-XC
Zoro #
G4122903
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1 in
Stud Length
2 1/4 in
Roller Dia. (In.)
2.7500
Stud Dia. (In.)
1.0000
Thread Size
1-14
Stud Length (In.)
2.250
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Stud Thread Size
1"-14
Stud Thread Length
1 1/8 in
Overall Length
3 25/32 in
Stud Diameter
1 in
Roller Diameter
2 3/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Type
Stud
Bearing Material
Alloy Steel
Item
Cam Follower
Roller Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
15,280 lb
Static Load Capacity (Lb.)
16,550 lb
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Roller Type
Crowned, Screwdriver Slot Head
Duty Type
Standard
Roller Material Grade
52100
Seal Material
Molded Acetyl
Rolling Element Rows
1
Roller Head Type
Crowned
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Standards
ABMA
Seal Type
Contact
Load Direction
Radial
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Static Radial Load Capacity
16,550 lbf
Dynamic Radial Load Capacity
15,280 lbf
Drive Type
Slotted
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.