Zoro Homepage

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-3-1/4-XC

  • Zoro # G4089626


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/4-XC
Zoro #
G4089626
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Thread Length (In.)
1.25 in
Roller Width (In.)
1.7500
Stud Length (In.)
2.500
Roller Dia. (In.)
3.2500
Thread Size
1-1/4-12
Stud Dia. (In.)
1.2500
Stud Thread Length
1 1/4 in
Roller Diameter
3 1/4 in
Stud Diameter
1 1/4 in
Stud Thread Size
1 1/4"-12
Overall Length
4 9/32 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Agency Compliance
ABMA
Item
Cam Follower
Roller Material
Alloy Steel
Roller Type
Crowned, Screwdriver Slot Head
Type
Stud
Dynamic Load Capacity (Lb.)
20,200 lb
Stud Material
Carbon Steel
Number of Bearings
1
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
25,200 lb
Bearing Material
Alloy Steel
Drive Location
Stud
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
20,200 lbf
Minimum Temperature
-30 Degrees F
Standards
ABMA
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Load Direction
Radial
Seal Type
Contact
Static Radial Load Capacity
25,200 lbf
Roller Material Grade
52100
Duty Type
Standard
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Roller Head Type
Crowned

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.