Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-5/8-XC

  • Zoro # G3976917


product price: $20.69
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5/8-XC
Zoro #
G3976917
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.25 in
Stud Length
3/4 in
Thread Size
1/4-28
Stud Length (In.)
0.750
Roller Dia. (In.)
0.6250
Stud Dia. (In.)
0.2500
Roller Width (In.)
0.4375
Thread Length (In.)
0.3125 in
Stud Thread Length
5/16 in
Stud Thread Size
1/4"-28
Stud Diameter
1/4 in
Roller Diameter
5/8 in
Overall Length
1 7/32 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
1,320 lb
Number of Bearings
1
Roller Type
Crowned, Screwdriver Slot Head
Type
Stud
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Item
Cam Follower
Agency Compliance
ABMA
Static Load Capacity (Lb.)
1,250 lb
Bearing Type
Needle Roller
Roller Head Type
Crowned
Seal Type
Contact
Duty Type
Standard
Drive Type
Slotted
Static Radial Load Capacity
1,250 lbf
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
Load Direction
Radial
Dynamic Radial Load Capacity
1,320 lbf
Roller Material Grade
52100
Rolling Element Rows
1
Closure
Double Sealed
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Standards
ABMA
System of Measurement
Inch
Drive Location
Stud

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.