Zoro Homepage

Cam Follower, Crowned, Stud, Sealed

  • Mfr # CR-7/8-XC

  • Zoro # G4140385


product price: $18.45
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-7/8-XC
Zoro #
G4140385
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.375 in
Stud Length
7/8 in
Roller Width (In.)
0.5000
Thread Size
3/8-24
Thread Length (In.)
0.375 in
Stud Dia. (In.)
0.3750
Roller Dia. (In.)
0.8750
Stud Length (In.)
0.875
Stud Thread Size
3/8"-24
Roller Diameter
7/8 in
Overall Length
1 13/32 in
Stud Thread Length
3/8 in
Stud Diameter
3/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.