Zoro Homepage

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-1-1/2-XC

  • Zoro # G3956836


product price: $33.29
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.5 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-1/2-XC
Zoro #
G3956836
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
Bore Dia. (In.)
0.4375
Roller Dia. (In.)
1.5000
Roller Width (In.)
0.8750
Overall Length
15/16 in
Bore Diameter
7/16 in
Roller Diameter
1 1/2 in

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,560 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.