Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-1-5/8-XC

  • Zoro # G4086013


product price: $29.75
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.625 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-5/8-XC
Zoro #
G4086013
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Bore Dia.
0.4375 in
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.6250
Bore Dia. (In.)
0.4375
Roller Diameter
1 5/8 in
Overall Length
15/16 in
Bore Diameter
7/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Agency Compliance
ABMA
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
3,030 lb
Roller Material
Alloy Steel
Item
Yoke Roller
Type
Yoke
Bearing Material
Alloy Steel
Roller Type
Crowned
Number of Bearings
1
Static Load Capacity (Lb.)
6,200 lb
Roller Head Type
Crowned
Roller Material Grade
SAE 52100
Maximum Temperature
250 Degrees F
Standards
ABMA
Seal Material
Molded Acetyl
Static Radial Load Capacity
11,300 lbf
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Rolling Element Rows
1
Load Direction
Radial
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Finish
Chrome Plated
Closure
Double Sealed
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Dynamic Radial Load Capacity
5,560 lbf
Duty Type
Standard
Seal Type
Contact

Description

Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 5,560 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.