Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-3-1/4-XC

  • Zoro # G4202116


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-3-1/4-XC
Zoro #
G4202116
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Bore Dia.
1 in
Roller Dia. (In.)
3.2500
Roller Width (In.)
1.7500
Bore Dia. (In.)
1.0000
Bore Diameter
1 in
Roller Diameter
3 1/4 in
Overall Length
1 13/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
22,000 lb
Bearing Type
Needle Roller
Number of Bearings
1
Agency Compliance
ABMA
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
10,370 lb
Roller Type
Crowned
Type
Yoke
Bearing Material
Alloy Steel
Item
Yoke Roller
Bearing Material Grade
52100
Closure
Double Sealed
Dynamic Radial Load Capacity
20,200 lbf
Roller Material Grade
SAE 52100
Roller Finish
Chrome Plated
Standards
ABMA
Load Direction
Radial
Seal Material
Molded Acetyl
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Duty Type
Standard
Rolling Element Rows
1
Roller Head Type
Crowned
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
49,900 lbf
Seal Type
Contact
System of Measurement
Inch
Minimum Temperature
-30 Degrees F

Description

Yoke Roller, Bore Diameter 1 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 13/16 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 20,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.