Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-4-XC

  • Zoro # G4052641


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
4 in
Roller Width
2 1/4 in
Bore Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-4-XC
Zoro #
G4052641
UPC #
651041014848
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Bore Dia.
1.25 in
Roller Width (In.)
2.2500
Roller Dia. (In.)
4.0000
Bore Dia. (In.)
1.2500
Roller Diameter
4 in
Bore Diameter
1 1/4 in
Overall Length
2 5/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Agency Compliance
ABMA
Item
Yoke Roller
Roller Type
Crowned
Dynamic Load Capacity (Lb.)
15,280 lb
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Type
Yoke
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
33,000 lb
Roller Material
Alloy Steel
Number of Bearings
1
Roller Finish
Chrome Plated
System of Measurement
Inch
Closure
Double Sealed
Standards
ABMA
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Seal Material
Molded Acetyl
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
90,000 lbf
Bearing Material Grade
52100
Duty Type
Standard
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
35,980 lbf
Roller Head Type
Crowned
Roller Material Grade
SAE 52100
Seal Type
Contact
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Rolling Element Rows
1
Load Direction
Radial

Description

Yoke Roller, Bore Diameter 1 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 35,980 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.