Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke Type, Sealed

  • Mfr # YR-7/8-XC

  • Zoro # G3978021


product price: $19.39
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
0.875 in
Roller Width
1/2 in
Bore Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-7/8-XC
Zoro #
G3978021
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Bore Dia.
0.25 in
Roller Width (In.)
0.5000
Bore Dia. (In.)
0.2500
Roller Dia. (In.)
0.8750
Overall Length
9/16 in
Bore Diameter
1/4 in
Roller Diameter
7/8 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Roller Material
Alloy Steel
Type
Yoke
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Stud Material
Carbon Steel
Item
Yoke Roller
Static Load Capacity (Lb.)
4,170 lb
Roller Type
Crowned
Number of Bearings
1
Dynamic Load Capacity (Lb.)
2,140 lb
Load Direction
Radial
Roller Material Grade
SAE 52100
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
System of Measurement
Inch
Closure
Double Sealed
Dynamic Radial Load Capacity
2,140 lbf
Duty Type
Standard
Static Radial Load Capacity
4,170 lbf
Roller Finish
Chrome Plated
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Seal Material
Molded Acetyl
Seal Type
Contact
Roller Head Type
Crowned
Standards
ABMA

Description

Yoke Roller, Bore Diameter 1/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 9/16 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 2,140 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.