Zoro Homepage

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-1-7/8-C

  • Zoro # G4204812


product price: $32.35
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
1.875 in
Roller Width
1 in
Bore Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-1-7/8-C
Zoro #
G4204812
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Bore Dia.
0.5 in
Bore Dia. (In.)
0.5000
Roller Width (In.)
1.0000
Roller Dia. (In.)
1.8750
Bore Diameter
1/2 in
Overall Length
1 1/16 in
Roller Diameter
1 7/8 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Agency Compliance
ABMA
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
8,600 lb
Dynamic Load Capacity (Lb.)
4,470 lb
Roller Type
Crowned
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Type
Yoke
Item
Yoke Roller
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
7,870 lbf
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Roller Head Type
Crowned
Duty Type
Standard
Load Direction
Radial
Static Radial Load Capacity
15,870 lbf
Standards
ABMA
Closure
Open
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Rolling Element Rows
1
Roller Material Grade
SAE 52100
Minimum Temperature
-30 Degrees F
Roller Finish
Chrome Plated
System of Measurement
Inch

Description

Yoke Roller, Bore Diameter 1/2 in, Closure Open, Duty Type Standard, Overall Length 1 1/16 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 7,870 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.