Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-2-1/2-C

  • Zoro # G4002896


product price: $64.25
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
2.5 in
Roller Width
1 1/2 in
Bore Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/2-C
Zoro #
G4002896
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Bore Dia.
0.75 in
Roller Dia. (In.)
2.5000
Roller Width (In.)
1.5000
Bore Dia. (In.)
0.7500
Overall Length
1 9/16 in
Bore Diameter
3/4 in
Roller Diameter
2 1/2 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Dynamic Load Capacity (Lb.)
7,870 lb
Roller Type
Crowned
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Type
Yoke
Agency Compliance
ABMA
Static Load Capacity (Lb.)
15,870 lb
Item
Yoke Roller
Bearing Type
Needle Roller
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Closure
Open
Roller Material Grade
SAE 52100
Load Direction
Radial
Standards
ABMA
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Head Type
Crowned
Bearing Material Grade
52100
Minimum Temperature
-30 Degrees F
Roller Finish
Chrome Plated
Static Radial Load Capacity
33,000 lbf
Dynamic Radial Load Capacity
15,280 lbf
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
System of Measurement
Inch
Duty Type
Standard

Description

Yoke Roller, Bore Diameter 3/4 in, Closure Open, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 15,280 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.