Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-2-1/4-C

  • Zoro # G4091263


product price: $39.25
/ea

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/4-C
Zoro #
G4091263
UPC #
651041120228
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Bore Dia.
0.625 in
Roller Width (In.)
1.2500
Roller Dia. (In.)
2.2500
Bore Dia. (In.)
0.6250
Roller Diameter
2 1/4 in
Bore Diameter
5/8 in
Overall Length
1 5/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Item
Yoke Roller
Dynamic Load Capacity (Lb.)
5,560 lb
Stud Material
Carbon Steel
Roller Type
Crowned
Bearing Material
Alloy Steel
Type
Yoke
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Static Load Capacity (Lb.)
11,300 lb
Standards
ABMA
Maximum Temperature
250 Degrees F
Duty Type
Standard
Roller Material Grade
SAE 52100
System of Measurement
Inch
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Static Radial Load Capacity
22,000 lbf
Roller Finish
Chrome Plated
Bearing Material Grade
52100
Closure
Open
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Head Type
Crowned
Load Direction
Radial
Dynamic Radial Load Capacity
10,370 lbf
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1

Description

Yoke Roller, Bore Diameter 5/8 in, Closure Open, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 10,370 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.