Zoro Homepage

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-3-1/2-C

  • Zoro # G4222793


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
3.5 in
Roller Width
2 in
Bore Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-3-1/2-C
Zoro #
G4222793
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Bore Dia.
1.125 in
Roller Dia. (In.)
3.5000
Bore Dia. (In.)
1.1250
Roller Width (In.)
2.0000
Bore Diameter
1 1/8 in
Overall Length
2 1/16 in
Roller Diameter
3 1/2 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Number of Bearings
1
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
33,000 lb
Agency Compliance
ABMA
Type
Yoke
Dynamic Load Capacity (Lb.)
15,280 lb
Roller Type
Crowned
Roller Material
Alloy Steel
Item
Yoke Roller
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
29,660 lbf
Minimum Temperature
-30 Degrees F
Bearing Material Grade
52100
Rolling Element Rows
1
Static Radial Load Capacity
63,300 lbf
Load Direction
Radial
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Roller Material Grade
SAE 52100
Standards
ABMA
Roller Head Type
Crowned
Duty Type
Standard
System of Measurement
Inch
Closure
Open
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 1 1/8 in, Closure Open, Duty Type Standard, Overall Length 2 1/16 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 29,660 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.