Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Yoke, Unsealed

  • Mfr # YR-4-C

  • Zoro # G4023722


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Yoke
Roller Shape
Crowned
Roller Dia.
4 in
Roller Width
2 1/4 in
Bore Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-4-C
Zoro #
G4023722
UPC #
651041184749
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Bore Dia.
1.25 in
Roller Dia. (In.)
4.0000
Roller Width (In.)
2.2500
Bore Dia. (In.)
1.2500
Roller Diameter
4 in
Bore Diameter
1 1/4 in
Overall Length
2 5/16 in

Details

Roller Style
Yoke
Roller Shape
Crowned
Roller Type
Crowned
Dynamic Load Capacity (Lb.)
15,280 lb
Item
Yoke Roller
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Type
Yoke
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
33,000 lb
Agency Compliance
ABMA
Number of Bearings
1
Stud Material
Carbon Steel
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
35,980 lbf
Standards
ABMA
System of Measurement
Inch
Features
Absorb Extreme Shock Loads without Fracturing, Anti-Friction Needle Roller Bearing, Built to Handle Intermittent Shock and Heavy Load
Bearing Material Grade
52100
Closure
Open
Maximum Temperature
250 Degrees F
Roller Material Grade
SAE 52100
Duty Type
Standard
Roller Head Type
Crowned
Static Radial Load Capacity
90,000 lbf
Load Direction
Radial
Roller Finish
Chrome Plated

Description

Yoke Roller, Bore Diameter 1 1/4 in, Closure Open, Duty Type Standard, Overall Length 2 5/16 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade 52100, Bearing Type Needle Roller, Dynamic Radial Load Capacity 35,980 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.