Zoro Homepage

Cam Follower, Eccentric Stud, Hex Socket

  • Mfr # CR-1-7/8-XBE

  • Zoro # G4049516


product price: $44.99
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-7/8-XBE
Zoro #
G4049516
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
0.75 in
Stud Length
1 3/4 in
Thread Size
3/4-16
Stud Length (In.)
1.750
Roller Width (In.)
1.0000
Roller Dia. (In.)
1.8750
Thread Length (In.)
0.875 in
Stud Dia. (In.)
0.7500
Stud Thread Size
3/4"-16
Hex Drive Size
5/16 in
Stud Diameter
3/4 in
Overall Length
2 25/32 in
Stud Thread Length
7/8 in
Roller Diameter
1 7/8 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Type
Stud, Eccentric
Number of Bearings
1
Item
Cam Follower
Bearing Type
Needle Roller
Agency Compliance
ABMA
Roller Type
Hex Socket Head
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
7,870 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
Roller Head Type
Flat
Load Direction
Radial
Features
A Press Fit Eccentric Sleeve
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
7,950 lbf
Drive Location
Stud
Closure
Double Sealed
Standards
ABMA
Roller Material Grade
52100
System of Measurement
Inch
Duty Type
Standard
Dynamic Radial Load Capacity
7,870 lbf
Seal Type
Contact
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.