Cam Follower, Flat Head Type, 1 1/64 in L
Mfr # CR-5/8-AX
Zoro # G706458492
product price: $14.45
/eaKey Features
Face Design
Screwdriver Slot
Roller Width
25/64 in
Stud Length
5/8 in
Stud Type
Concentric
Stud Material
Bearing Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-5/8-AX
Zoro #
G706458492
UPC #
651041111103
Country of Origin
Multiple
Dimensions
Roller Width
25/64 in
Stud Length
5/8 in
Roller Diameter
5/8 in
Stud Diameter
1/4 in
Stud Thread Length
5/16 in
Stud Thread Size
1/4"-28
Overall Length
1 1/64 in
Description
Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/64 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Width 25/64 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head and Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.