Zoro Homepage

Cam Follower, Flat Head Type, 1 9/16 in L

  • Mfr # YR-2-1/2-X-SS-FG

  • Zoro # G406450680


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Face Design
Plain
Roller Width
1 1/2 in
Bearing Material
Stainless Steel
Bearing Type
Needle Roller
Roller Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/2-X-SS-FG
Zoro #
G406450680
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 1/2 in
Roller Diameter
2 1/2 in
Overall Length
1 9/16 in
Bore Diameter
2 1/2 in

Details

Face Design
Plain
Bearing Material
Stainless Steel
Item
Cam Follower
Bearing Type
Needle Roller
Roller Material
Stainless Steel
Bearing Material Grade
Type 440
Roller Head Type
Flat
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Features
Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, Excellent Choice for Outdoor Use or for Applications such as Food Production Facilities that Require Frequent Wash-Down and Cleaning, Food Grade Grease is Available
Load Direction
Radial
Standards
AS 9100, ISO 9001
Duty Type
Standard
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Closure
Double Sealed

Description

Cam Follower, Bore Diameter 2 1/2 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.