Zoro Homepage

Cam Follower, Flat Head Type, 2 3/4 in L

  • Mfr # CR-1-7/8-XB-SS-FG

  • Zoro # G406451700


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Face Design
Hex Socket
Roller Width
1 in
Stud Length
1 3/4 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-7/8-XB-SS-FG
Zoro #
G406451700
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 in
Stud Length
1 3/4 in
Roller Diameter
1 7/8 in
Hex Drive Size
5/16 in
Stud Thread Size
3/4"-16
Stud Thread Length
7/8 in
Stud Diameter
3/4 in
Overall Length
2 3/4 in

Details

Roller Style
Stud
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Stainless Steel
Item
Cam Follower
Bearing Type
Needle Roller
Bearing Material
Stainless Steel
Roller Material
Stainless Steel
Drive Type
Hex Socket
Self Lubricating Bearing
Yes
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Drive Location
Head
Bearing Material Grade
Type 440
Roller Head Type
Flat
Lube Port Location
Stud End, Stud Side
Features
Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, Excellent Choice for Outdoor Use or for Applications such as Food Production Facilities that Require Frequent Wash-Down and Cleaning, Food Grade Grease is Available
Lubrication Openings
Oiler Hole
Load Direction
Radial
Standards
AS 9100, ISO 9001
Duty Type
Standard
Rolling Element Rows
1
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/4 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.