Cam Follower, Flat Head Type, 3 1/4 in L
Mfr # CR-2-1/4-XB-SS
Zoro # G406451731
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Stud
Face Design
Hex Socket
Roller Width
1 1/4 in
Stud Length
2 in
Stud Type
Concentric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2-1/4-XB-SS
Zoro #
G406451731
UPC #
-
Country of Origin
Multiple
Dimensions
Roller Width
1 1/4 in
Stud Length
2 in
Stud Thread Length
1 in
Hex Drive Size
7/16 in
Stud Diameter
7/8 in
Stud Thread Size
7/8"-14
Roller Diameter
2 1/4 in
Overall Length
3 1/4 in
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Stainless Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Stud Material Stainless Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Stainless Steel, Bearing Material Grade Type 440, Bearing Type Needle Roller, Drive Location Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.