Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head Type

  • Mfr # CR-2-1/2-XB-U

  • Zoro # G006450646


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Face Design
Hex Socket
Roller Width
1 1/2 in
Stud Length
2 1/4 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2-1/2-XB-U
Zoro #
G006450646
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 1/2 in
Stud Length
2 1/4 in
Stud Thread Length
1 3/8 in
Stud Thread Size
1"-14
Stud Diameter
1 in
Roller Diameter
2 1/2 in
Overall Length
3 3/4 in

Details

Roller Style
Stud
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Bearing Steel
Bearing Type
Needle Roller
Roller Material
Bearing Steel
Item
Cam Follower
Drive Location
Head
Roller Head Type
Flat
Drive Type
Hex Socket
Standards
AS 9100, ISO 9001
System of Measurement
Inch
Lube Port Location
Stud End, Stud Side
Lubrication Openings
Oiler Hole
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Load Direction
Radial
Rolling Element Rows
1
Duty Type
Standard
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 3 3/4 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Width 1 1/2 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.