Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head Type

  • Mfr # CR-3-XB-U

  • Zoro # G706450700


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Face Design
Hex Socket
Roller Width
1 3/4 in
Stud Length
2 1/2 in
Stud Type
Concentric
Stud Material
Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-3-XB-U
Zoro #
G706450700
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 3/4 in
Stud Length
2 1/2 in
Stud Thread Size
1-1/4"-12
Stud Diameter
1 1/4 in
Roller Diameter
3 in
Stud Thread Length
1 1/4 in
Overall Length
4 1/4 in

Details

Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Bearing Steel
Bearing Type
Needle Roller
Item
Cam Follower
Roller Material
Bearing Steel
Load Direction
Radial
Lube Port Location
Stud End, Stud Side
Roller Head Type
Flat
Drive Type
Hex Socket
Drive Location
Head
Standards
AS 9100, ISO 9001
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Duty Type
Standard
Rolling Element Rows
1
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 1/4 in, Roller Diameter 3 in, Roller Head Type Flat, Roller Width 1 3/4 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 1-1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.