Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Flat Head Type

  • Mfr # YR-2-1/4-X-U

  • Zoro # G306458489


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Face Design
Plain
Roller Width
1 1/4 in
Bearing Type
Needle Roller
Roller Material
Alloy Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YR-2-1/4-X-U
Zoro #
G306458489
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Width
1 1/4 in
Roller Diameter
2 1/4 in
Overall Length
1 5/16 in
Bore Diameter
5/8 in

Details

Face Design
Plain
Bearing Type
Needle Roller
Item
Cam Follower
Roller Material
Alloy Steel
System of Measurement
Inch
Standards
AS 9100, ISO 9001
Roller Head Type
Flat
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Load Direction
Radial
Duty Type
Standard
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Closure
Double Sealed

Description

Cam Follower, Bore Diameter 5/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 1 5/16 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Width 1 1/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.