Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Hex Socket Head

  • Mfr # HR-1-1/4-XB

  • Zoro # G4042683


product price: $28.59
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1.25 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/4-XB
Zoro #
G4042683
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Stud Dia.
0.75 in
Stud Length
1 1/4 in
Roller Width (In.)
0.7500
Thread Length (In.)
0.625 in
Thread Size
3/4-16
Stud Length (In.)
1.250
Stud Dia. (In.)
0.7500
Roller Dia. (In.)
1.2500
Stud Thread Length
5/8 in
Stud Diameter
3/4 in
Roller Diameter
1 1/4 in
Hex Drive Size
1/4 in
Overall Length
2 1/32 in
Stud Thread Size
3/4"-16

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Type
Heavy Stud
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
4,060 lb
Number of Bearings
1
Agency Compliance
ABMA
Stud Material
Carbon Steel
Item
Cam Follower
Static Load Capacity (Lb.)
8,600 lb
Bearing Material
Alloy Steel
Roller Type
Hex Socket Head
Roller Material
Alloy Steel
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Static Radial Load Capacity
8,600 lbf
Drive Type
Hex Socket
Dynamic Radial Load Capacity
4,060 lbf
Load Direction
Radial
Closure
Double Sealed
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
Seal Type
Contact
Drive Location
Stud
Rolling Element Rows
1
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
Standards
ABMA
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Duty Type
Heavy
Seal Material
Molded Acetyl
System of Measurement
Inch

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.