Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Hex Socket Head

  • Mfr # HR-1-XB

  • Zoro # G4071033


product price: $24.65
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
1 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR-1-XB
Zoro #
G4071033
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Stud Length (In.)
1.000
Thread Size
5/8-18
Stud Dia. (In.)
0.6250
Roller Dia. (In.)
1.0000
Thread Length (In.)
0.5 in
Roller Width (In.)
0.6250
Stud Thread Size
5/8"-18
Hex Drive Size
1/4 in
Overall Length
1 21/32 in
Stud Thread Length
1/2 in
Roller Diameter
1 in
Stud Diameter
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Stud Type
Concentric
Static Load Capacity (Lb.)
6,200 lb
Item
Cam Follower
Type
Heavy Stud
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Roller Type
Hex Socket Head
Dynamic Load Capacity (Lb.)
2,850 lb
Stud Material
Carbon Steel
Number of Bearings
1
Agency Compliance
ABMA
Closure
Double Sealed
Seal Type
Contact
Drive Location
Stud
Seal Material
Molded Acetyl
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Duty Type
Heavy
Load Direction
Radial
Static Radial Load Capacity
6,200 lbf
Dynamic Radial Load Capacity
2,850 lbf
Standards
ABMA
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Features
Rollers and Outer Races are Identical to the Standard CR Series, the Hex Head Heavy Stud Series have a Larger Diameter Stud and are Recommended for Applications with High Running Loads and/or Heavy Shocks Where Deflection Should be Held to a Minimum
Drive Type
Hex Socket
Roller Head Type
Flat

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.