Zoro Homepage

Cam Follower, Heavy Stud, Hex Socket Head

  • Mfr # HR-2-1/4-XB

  • Zoro # G3926185


product price: $65.55
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Hex Socket
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/4-XB
Zoro #
G3926185
UPC #
651041133549
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1.125 in
Stud Length
2 in
Roller Width (In.)
1.2500
Thread Size
1-1/8-12
Thread Length (In.)
1 in
Stud Length (In.)
2.000
Stud Dia. (In.)
1.1250
Roller Dia. (In.)
2.2500
Hex Drive Size
7/16 in
Roller Diameter
2 1/4 in
Overall Length
3 9/32 in
Stud Thread Size
1 1/8"-12
Stud Thread Length
1 in
Stud Diameter
1 1/8 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.