Zoro Homepage

Cam Follower, Heavy Stud, Sealed

  • Mfr # HR-1-1/8-X

  • Zoro # G4206255


product price: $20.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/8-X
Zoro #
G4206255
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Thread Length (In.)
0.5 in
Stud Dia. (In.)
0.6250
Thread Size
5/8-18
Stud Length (In.)
1.000
Roller Width (In.)
0.6250
Roller Dia. (In.)
1.1250
Stud Thread Length
1/2 in
Roller Diameter
1 1/8 in
Stud Thread Size
5/8"-18
Overall Length
1 21/32 in
Stud Diameter
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,850 lb
Item
Cam Follower
Roller Type
Screwdriver Slot Head
Type
Heavy Stud
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
6,200 lb
Static Radial Load Capacity
6,200 lbf
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Standards
ABMA
Lubrication Openings
Oiler Hole
Seal Material
Molded Acetyl
Drive Type
Slotted
System of Measurement
Inch
Load Direction
Radial
Closure
Double Sealed
Roller Material Grade
52100
Seal Type
Contact
Dynamic Radial Load Capacity
2,850 lbf
Bearing Material Grade
AISI 52100
Drive Location
Stud
Roller Head Type
Flat
Duty Type
Heavy

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.