Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Sealed

  • Mfr # HR-1-3/4-X

  • Zoro # G4086704


product price: $37.69
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/4-X
Zoro #
G4086704
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
1 in
Stud Length
1 3/4 in
Roller Width (In.)
1.0000
Stud Dia. (In.)
1.0000
Thread Length (In.)
0.875 in
Thread Size
1-14
Roller Dia. (In.)
1.7500
Stud Length (In.)
1.750
Stud Thread Size
1"-14
Roller Diameter
1 3/4 in
Overall Length
2 25/32 in
Stud Thread Length
7/8 in
Stud Diameter
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Type
Heavy Stud
Static Load Capacity (Lb.)
15,870 lb
Dynamic Load Capacity (Lb.)
7,600 lb
Agency Compliance
ABMA
Roller Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Stud Material
Carbon Steel
Item
Cam Follower
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Seal Type
Contact
Load Direction
Radial
Static Radial Load Capacity
15,870 lbf
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Standards
ABMA
Drive Location
Stud
Seal Material
Molded Acetyl
Rolling Element Rows
1
System of Measurement
Inch
Closure
Double Sealed
Dynamic Radial Load Capacity
7,600 lbf
Drive Type
Slotted
Maximum Temperature
250 Degrees F
Roller Head Type
Flat
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.