Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Sealed

  • Mfr # HR-3-1/2-X

  • Zoro # G4006082


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-1/2-X
Zoro #
G4006082
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.75 in
Stud Length
2 3/4 in
Roller Width (In.)
2.0000
Stud Dia. (In.)
1.7500
Thread Length (In.)
1.375 in
Thread Size
1-3/4-12
Roller Dia. (In.)
3.5000
Stud Length (In.)
2.750
Stud Thread Size
1 3/4"-12
Stud Thread Length
1 3/8 in
Overall Length
4 25/32 in
Roller Diameter
3 1/2 in
Stud Diameter
1 3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
29,660 lb
Type
Heavy Stud
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
63,300 lb
Number of Bearings
1
Agency Compliance
ABMA
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
29,660 lbf
Standards
ABMA
Drive Type
Slotted
Roller Material Grade
52100
Roller Head Type
Flat
Static Radial Load Capacity
63,300 lbf
Rolling Element Rows
1
Closure
Double Sealed
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Load Direction
Radial
System of Measurement
Inch
Drive Location
Stud
Seal Material
Molded Acetyl
Duty Type
Heavy
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.