Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Sealed

  • Mfr # HR-3/4-X

  • Zoro # G3996474


product price: $16.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.75 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3/4-X
Zoro #
G3996474
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.75 in
Roller Width
1/2 in
Stud Dia.
0.4375 in
Stud Length
7/8 in
Thread Size
7/16-20
Stud Dia. (In.)
0.4375
Stud Length (In.)
0.875
Roller Dia. (In.)
0.7500
Thread Length (In.)
0.375 in
Roller Width (In.)
0.5000
Roller Diameter
3/4 in
Stud Thread Length
3/8 in
Stud Thread Size
7/16"-20
Overall Length
1 13/32 in
Stud Diameter
7/16 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Agency Compliance
ABMA
Type
Heavy Stud
Static Load Capacity (Lb.)
41,500 lb
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Item
Cam Follower
Number of Bearings
1
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
2,140 lb
Drive Location
Stud
Closure
Double Sealed
Rolling Element Rows
1
Seal Material
Molded Acetyl
Standards
ABMA
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
2,140 lbf
Roller Head Type
Flat
Roller Material Grade
52100
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
41,500 lbf
Load Direction
Radial
Duty Type
Heavy
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Drive Type
Slotted

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.