Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Sealed

  • Mfr # HR-5/8-X

  • Zoro # G4039822


product price: $19.85
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-5/8-X
Zoro #
G4039822
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.3125 in
Stud Length
3/4 in
Stud Length (In.)
0.750
Roller Dia. (In.)
0.6250
Thread Size
5/16-24
Roller Width (In.)
0.4370
Thread Length (In.)
0.3125 in
Stud Dia. (In.)
0.3125
Stud Thread Size
5/16"-24
Stud Diameter
5/16 in
Overall Length
1 7/32 in
Stud Thread Length
5/16 in
Roller Diameter
5/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
1,210 lb
Type
Heavy Stud
Static Load Capacity (Lb.)
2,500 lb
Agency Compliance
ABMA
Roller Type
Screwdriver Slot Head
Bearing Type
Needle Roller
Rolling Element Rows
1
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Roller Head Type
Flat
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Drive Type
Slotted
Drive Location
Stud
Roller Material Grade
52100
Static Radial Load Capacity
2,500 lbf
Closure
Double Sealed
Standards
ABMA
Duty Type
Heavy
Seal Material
Molded Acetyl
Dynamic Radial Load Capacity
1,210 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.