Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-1-1/2

  • Zoro # G4213307


product price: $26.95
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.5 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/2
Zoro #
G4213307
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Stud Dia.
0.875 in
Stud Length
1 1/2 in
Thread Length (In.)
0.75 in
Roller Dia. (In.)
1.5000
Stud Dia. (In.)
0.8750
Roller Width (In.)
0.8750
Stud Length (In.)
1.500
Thread Size
7/8-14
Stud Thread Size
7/8"-14
Stud Thread Length
3/4 in
Overall Length
2 13/32 in
Stud Diameter
7/8 in
Roller Diameter
1 1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Number of Bearings
1
Dynamic Load Capacity (Lb.)
5,330 lb
Roller Material
Alloy Steel
Type
Heavy Stud
Static Load Capacity (Lb.)
11,300 lb
Roller Type
Screwdriver Slot Head
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Item
Cam Follower
Agency Compliance
ABMA
Bearing Type
Needle Roller
Drive Location
Stud
Rolling Element Rows
1
Load Direction
Radial
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Drive Type
Slotted
Closure
Open
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
5,330 lbf
Static Radial Load Capacity
11,300 lbf
Lubrication Openings
Oiler Hole
Standards
ABMA
Roller Head Type
Flat
Duty Type
Heavy
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.