Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-1-1/8

  • Zoro # G4084543


product price: $16.95
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/8
Zoro #
G4084543
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Stud Dia. (In.)
0.6250
Roller Width (In.)
0.6250
Roller Dia. (In.)
1.1250
Thread Length (In.)
0.5 in
Stud Length (In.)
1.000
Thread Size
5/8-18
Stud Thread Size
5/8"-18
Stud Diameter
5/8 in
Roller Diameter
1 1/8 in
Stud Thread Length
1/2 in
Overall Length
1 21/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Type
Heavy Stud
Agency Compliance
ABMA
Static Load Capacity (Lb.)
6,200 lb
Roller Type
Screwdriver Slot Head
Bearing Type
Needle Roller
Number of Bearings
1
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
2,850 lb
Item
Cam Follower
Bearing Material
Alloy Steel
Load Direction
Radial
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Closure
Open
Roller Head Type
Flat
Drive Location
Stud
Drive Type
Slotted
Static Radial Load Capacity
6,200 lbf
Dynamic Radial Load Capacity
2,850 lbf
Standards
ABMA
Duty Type
Heavy
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Rolling Element Rows
1

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.