Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-1-3/4

  • Zoro # G3932616


product price: $35.19
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/4
Zoro #
G3932616
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
1 in
Stud Length
1 3/4 in
Roller Dia. (In.)
1.7500
Roller Width (In.)
1.0000
Stud Dia. (In.)
1.0000
Thread Length (In.)
0.875 in
Thread Size
1-14
Stud Length (In.)
1.750
Stud Thread Size
1"-14
Roller Diameter
1 3/4 in
Stud Thread Length
7/8 in
Overall Length
2 25/32 in
Stud Diameter
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Number of Bearings
1
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
7,600 lb
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Item
Cam Follower
Type
Heavy Stud
Roller Type
Screwdriver Slot Head
Static Load Capacity (Lb.)
15,870 lb
Standards
ABMA
Duty Type
Heavy
Load Direction
Radial
Closure
Open
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
Drive Location
Stud
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
7,600 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Drive Type
Slotted
System of Measurement
Inch
Static Radial Load Capacity
15,870 lbf

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.