Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-1-3/8

  • Zoro # G4233153


product price: $21.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
1.375 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/8
Zoro #
G4233153
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.375 in
Roller Width
3/4 in
Stud Dia.
0.75 in
Stud Length
1 1/4 in
Stud Dia. (In.)
0.7500
Roller Dia. (In.)
1.3750
Stud Length (In.)
1.250
Thread Length (In.)
0.625 in
Roller Width (In.)
0.7500
Thread Size
3/4-16
Overall Length
2 1/32 in
Stud Diameter
3/4 in
Stud Thread Length
5/8 in
Stud Thread Size
3/4"-16
Roller Diameter
1 3/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Stud Material
Carbon Steel
Type
Heavy Stud
Static Load Capacity (Lb.)
8,600 lb
Item
Cam Follower
Dynamic Load Capacity (Lb.)
4,060 lb
Number of Bearings
1
Drive Type
Slotted
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Roller Head Type
Flat
Load Direction
Radial
Drive Location
Stud
Duty Type
Heavy
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Static Radial Load Capacity
8,600 lbf
Standards
ABMA
Closure
Open
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
4,060 lbf
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 3/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.