Zoro Homepage

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-1/2

  • Zoro # G4148137


product price: $16.59
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1/2
Zoro #
G4148137
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.25 in
Stud Length
5/8 in
Thread Length (In.)
0.25 in
Roller Width (In.)
0.3750
Stud Dia. (In.)
0.2500
Roller Dia. (In.)
0.5000
Thread Size
1/4-28
Stud Length (In.)
0.625
Roller Diameter
1/2 in
Stud Thread Size
1/4"-28
Overall Length
1 1/32 in
Stud Diameter
1/4 in
Stud Thread Length
1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Type
Heavy Stud
Item
Cam Follower
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
970 lb
Agency Compliance
ABMA
Static Load Capacity (Lb.)
1,590 lb
Drive Location
Stud
System of Measurement
Inch
Roller Head Type
Flat
Roller Material Grade
52100
Rolling Element Rows
1
Load Direction
Radial
Duty Type
Heavy
Static Radial Load Capacity
1,590 lbf
Closure
Open
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
970 lbf
Standards
ABMA
Maximum Temperature
250 Degrees F
Drive Type
Slotted

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.