Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-2-1/2

  • Zoro # G4028613


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/2
Zoro #
G4028613
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
1.25 in
Stud Length
2 1/4 in
Stud Dia. (In.)
1.2500
Roller Width (In.)
1.5000
Stud Length (In.)
2.250
Thread Length (In.)
1.125 in
Thread Size
1-1/4-12
Roller Dia. (In.)
2.5000
Stud Thread Size
1 1/4"-12
Roller Diameter
2 1/2 in
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/8 in
Overall Length
3 25/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Agency Compliance
ABMA
Bearing Type
Needle Roller
Type
Heavy Stud
Static Load Capacity (Lb.)
33,000 lb
Item
Cam Follower
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
15,280 lb
Bearing Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Number of Bearings
1
Roller Material
Alloy Steel
Roller Material Grade
52100
Drive Location
Stud
Duty Type
Heavy
Static Radial Load Capacity
33,000 lbf
Load Direction
Radial
Maximum Temperature
250 Degrees F
Standards
ABMA
Closure
Open
Rolling Element Rows
1
Drive Type
Slotted
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Minimum Temperature
-30 Degrees F
Roller Head Type
Flat
System of Measurement
Inch
Dynamic Radial Load Capacity
15,280 lbf

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.