Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-2-1/4

  • Zoro # G4011235


product price: $47.85
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/4
Zoro #
G4011235
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1.125 in
Stud Length
2 in
Stud Length (In.)
2.000
Stud Dia. (In.)
1.1250
Roller Width (In.)
1.2500
Thread Size
1-1/8-12
Roller Dia. (In.)
2.2500
Thread Length (In.)
1 in
Stud Thread Size
1 1/8"-12
Overall Length
3 9/32 in
Stud Diameter
1 1/8 in
Roller Diameter
2 1/4 in
Stud Thread Length
1 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Agency Compliance
ABMA
Number of Bearings
1
Type
Heavy Stud
Item
Cam Follower
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Roller Type
Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
10,050 lb
Static Load Capacity (Lb.)
22,000 lb
Bearing Material Grade
AISI 52100
Load Direction
Radial
Drive Type
Slotted
Rolling Element Rows
1
Dynamic Radial Load Capacity
10,050 lbf
Roller Head Type
Flat
Static Radial Load Capacity
22,000 lbf
Closure
Open
Maximum Temperature
250 Degrees F
Drive Location
Stud
Standards
ABMA
Duty Type
Heavy
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.