Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-2-3/4

  • Zoro # G3972701


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-3/4
Zoro #
G3972701
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1.25 in
Stud Length
2 1/4 in
Roller Width (In.)
1.5000
Thread Length (In.)
1.125 in
Stud Length (In.)
2.250
Thread Size
1-1/4-12
Stud Dia. (In.)
1.2500
Roller Dia. (In.)
2.7500
Stud Thread Size
1 1/4"-12
Roller Diameter
2 3/4 in
Overall Length
3 25/32 in
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Type
Screwdriver Slot Head
Item
Cam Follower
Bearing Material
Alloy Steel
Type
Heavy Stud
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
15,280 lb
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
33,000 lb
Number of Bearings
1
Agency Compliance
ABMA
Closure
Open
Static Radial Load Capacity
33,000 lbf
Dynamic Radial Load Capacity
15,280 lbf
Load Direction
Radial
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
Roller Head Type
Flat
Drive Type
Slotted
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
System of Measurement
Inch
Bearing Material Grade
AISI 52100
Duty Type
Heavy
Standards
ABMA
Drive Location
Stud

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.