Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-4

  • Zoro # G3971457


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-4
Zoro #
G3971457
UPC #
651041076686
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
2 in
Stud Length
3 1/2 in
Roller Width (In.)
2.2500
Thread Size
2-12
Stud Length (In.)
3.500
Thread Length (In.)
1.5 in
Stud Dia. (In.)
2.0000
Roller Dia. (In.)
4.0000
Stud Thread Length
1 1/2 in
Overall Length
5 25/32 in
Stud Thread Size
2"-12
Stud Diameter
2 in
Roller Diameter
4 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Agency Compliance
ABMA
Item
Cam Follower
Number of Bearings
1
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
35,980 lb
Type
Heavy Stud
Static Load Capacity (Lb.)
90,000 lb
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Roller Head Type
Flat
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
35,980 lbf
Duty Type
Heavy
Rolling Element Rows
1
Drive Type
Slotted
Roller Material Grade
52100
System of Measurement
Inch
Load Direction
Radial
Drive Location
Stud
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
90,000 lbf
Standards
ABMA
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Closure
Open

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.