Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-5/8

  • Zoro # G3985247


product price: $18.39
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.625 in
Roller Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-5/8
Zoro #
G3985247
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.625 in
Roller Width
7/16 in
Stud Dia.
0.3125 in
Stud Length
3/4 in
Thread Length (In.)
0.3125 in
Roller Width (In.)
0.4370
Stud Dia. (In.)
0.3125
Thread Size
5/16-24
Stud Length (In.)
0.750
Roller Dia. (In.)
0.6250
Stud Thread Length
5/16 in
Overall Length
1 7/32 in
Stud Diameter
5/16 in
Roller Diameter
5/8 in
Stud Thread Size
5/16"-24

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Static Load Capacity (Lb.)
2,500 lb
Agency Compliance
ABMA
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
1,210 lb
Roller Material
Alloy Steel
Type
Heavy Stud
Number of Bearings
1
Bearing Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Item
Cam Follower
Bearing Type
Needle Roller
Duty Type
Heavy
Static Radial Load Capacity
2,500 lbf
Load Direction
Radial
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
1,210 lbf
Standards
ABMA
Roller Material Grade
52100
Closure
Open
Drive Type
Slotted
System of Measurement
Inch
Rolling Element Rows
1
Drive Location
Stud
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Roller Head Type
Flat

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 7/32 in, Roller Diameter 5/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 7/16 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 5/16 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.