Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Heavy Stud, Unsealed

  • Mfr # HR-7/8

  • Zoro # G4102296


product price: $16.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-7/8
Zoro #
G4102296
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.4375 in
Stud Length
7/8 in
Stud Dia. (In.)
0.4375
Stud Length (In.)
0.875
Roller Dia. (In.)
0.8750
Roller Width (In.)
0.5000
Thread Size
7/16-20
Thread Length (In.)
0.375 in
Stud Thread Size
7/16"-20
Stud Diameter
7/16 in
Overall Length
1 13/32 in
Stud Thread Length
3/8 in
Roller Diameter
7/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Flat
Face Design
Screwdriver Slot
Stud Type
Concentric
Item
Cam Follower
Static Load Capacity (Lb.)
41,500 lb
Type
Heavy Stud
Dynamic Load Capacity (Lb.)
2,140 lb
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Roller Type
Screwdriver Slot Head
Number of Bearings
1
Closure
Open
Roller Material Grade
52100
Dynamic Radial Load Capacity
2,140 lbf
Drive Location
Stud
Roller Head Type
Flat
System of Measurement
Inch
Static Radial Load Capacity
41,500 lbf
Load Direction
Radial
Duty Type
Heavy
Maximum Temperature
250 Degrees F
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Drive Type
Slotted
Standards
ABMA

Description

Cam Follower, Closure Open, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Not Applicable, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.